Select Country and Language Canada / French
Changer de pays
ES3012-2N | PELCO

PELCO | ES3012-2N | Esprit Imagepak Camera. Consists of the Following Pelco Models: ES3012-2, EPP. 24 V AC

  • Réf. fabricant ES3012-2N
  • PART #298802
Environment Type: OUTDOOR
Mounting Type: PEDESTAL
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

Esprit ImagePak. Consists of the following Pelco models: ES3012-2, EPP. 24 V AC.

Must be a reseller to purchase this product

Caractéristiques
  • Integrated Receiver, Pan/ Tilt, and Housing with No Exposed Cabling
  • Optional ImagePak Integrated Optics Package
  • Quick and Simple Electrical Connections
  • Variable Speed Advanced Motor Control Technology
  • 360 Continuous Pan Rotation
  • Zone Blanking Allowp to 8 Zones (Configurable in Size) to Be Set to Output Blank Video
  • Operational in 90 mph Wind Conditions; Can Withstand Wind Velocity Up to 130 mph
  • Pan Preset Speed of 100 Per Second in 50 mph Winds and 50 Per Second in 90 mph Winds
  • Tilt Range of +3 to -83 from Horizontal
  • Preset Positioning
  • Designed for Minimal Maintenance, No Gears to Adjust
  • Lightweight Aluminum Construction
  • Meets NEMA Type 4X and IP66 Standards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires