Select Country and Language Canada / French
Changer de pays
ES3012-2PAZ20N | PELCO

PELCO | ES3012-2PAZ20N | Esprit High Resolution Color Camera, 5.6x20 Pedestal - ES3012-2, C20-CH-6

  • Réf. fabricant ES3012-2PAZ20N
  • PART #562047
Environment: OUTDOOR
Position Type: PAN-TILT ZOOM
Resolution: 650 TVL
Signal Process: ANALOG

Consists of the following Pelco models: ES3012-2, C20-CH-6, 13ZD5.6x20, EPP.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

  • Integrated Receiver, Pan/ Tilt, and Housing with No Exposed Cabling
  • Optional ImagePak Integrated Optics Package
  • Quick and Simple Electrical Connections
  • Variable Speed Advanced Motor Control Technology
  • 360 Continuous Pan Rotation
  • Zone Blanking Allowp to 8 Zones (Configurable in Size) to Be Set to Output Blank Video
  • Operational in 145 kph (90 mph) Wind Conditions; Can Withstand Wind Velocity Up to 209 kph (130 mph)
  • Pan Preset Speed of 100 Per Second in 80 kph (50 mph) Winds and 50 Per Second in 145 kph (90 mph) Winds
  • Tilt Range of +33 to -83 from Horizontal
  • Preset Positioning
  • Designed for Minimal Maintenance, No Gears to Adjust
  • Lightweight Aluminum Construction
  • Meets NEMA Type 4X and IP66 Standards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires