Select Country and Language Canada / French
Changer de pays

GREENLEE | ES32L11 | Cutter, Cable Bat 120V Charger

  • Réf. fabricant ES32L11
  • PART #311413
Power Input: NONE
Product Type: CUTTER - CABLE
Tool Capacity: NONE
Voltage: NONE

Battery : 18 V, 1.5 AMP-HR Lithium-Ion; Battery Charge Time : 30 MINT; Capacity : 500 KCMIL (240 SQ-MM) Copper Or Aluminum Cable; Charger Voltage : 120 V; Estimated Cycles per Charge : 200; Length : 14-5/8 IN (372.000 MM); Replacement Part : 12092 UPC 12092 Movable Blade, 12093 UPC 12093 Fixed Blade,52177 UPC 52177 18 V 1.5 AMP-HR Li-ion, 25752 UPC 25752 Carrying Case, 52178 UPC 52178 120 V Charger, 52179 UPC 52179 12 V Charger, 52180 UPC 52180 230 V Charger; Rotation : 350 DEG; Sub Brand : Gator; Type : Battery Powered; Weight : 4.400 LB (2.000 KG)

  • State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times
  • LED light provides the operator with the battery charge and toolmaintenance status
  • Small size makes the ES32Lan excellent tool for use inside panel boxes
  • In line tool style is light weight and very easy to control
  • One trigger controls all tool functions
  • Cutting head rotates 350°
  • Tools automatically retract when the cutting cycle is complete
  • Overmolded tacky grip areas make gripping the tool easier and morecomfortable
  • LED work light illuminatesdark work areas
  • Greenlee battery-powered crimping tools now use bio-degradable oil
  • Smart chargers control the charging current, charging voltage and battery temperatureto maximize battery life
  • Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires