Select Country and Language Canada / French
Changer de pays
ES4036-2W | PELCO

PELCO | ES4036-2W | IP Camera, Integrated PTZ, 36x Zoom Optical, 12x Zoom Digital, Day/Night, H.264, 540 TVL Resolution, F1.4 3.3 to 119 MM Lens, 24/120/230 VAC, 70 VA

  • Réf. fabricant ES4036-2W
  • PART #560066
Compression Type: H.264
Environment: OUTDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 540 TVL
Signal Process: ANALOG
Description

Consists of: ESPT40, ESTX-2, ESIntegrated Optics Package36 and EWM.

Must be a reseller to purchase this product

Caractéristiques
  • Receiver, Pan/Tilt and Enclosure with Integrated Optics Package or Pressurized Integrated Optics Cartridge, NTSC/PAL
  • Day/Night, 540 TVL, Autofocus, 128x Wide Dynamic Range, Motion Detection, Image Enhancement and Electronic Image Stabilization
  • Integrated Window Wiper with Configurable Delay and Shut-Off
  • Preset Positioning Accuracy +/- 0.1, Variable Speed Pan 0.1 to 100 Deg/Sec with Proportional Pan
  • Window Blanking, Multishaped
  • Internal Scheduling Clock
  • On-Screen Compass, Tilt and Zoom Display
  • Autacking
  • Password Protection
  • Tilt Range Of 36 to -85 Deg from Horizontal
Infos techniques et normes

CE, FCC, UL/CUL, C-Tick, ISO 9001

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires