Select Country and Language Canada / French
Changer de pays

PELCO | ES40EP36-2N | Esprit IP Integrated Optics Cartridge 36x, High Resolution, Pedestal, Adapter, NTSC, 24 V AC

  • Réf. fabricant ES40EP36-2N
  • PART #560073
Compression Type: H.264
Environment: OUTDOOR
Position Type: PAN-TILT ZOOM
Resolution: 540 TVL
Signal Process: IP

Consists of: ESPT40P, ESTXE-2, IOC-36 and EPP.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

  • Receiver, Pan/Tilt, and Enclosure with Integrated Optics Package (IOP) or Pressurized Integrated Optics Cartridge (IOC), NTSC/PAL
  • Tilt Range of +36 to -85 from Horizontal
  • Ability to Control and Monitor Video Over IPv4 and IPv6 Networks
  • H.264, MPEG-4 and MJPEG Compression
  • Multilevel Password Protection
  • Auto tracking
  • Horizontal Zone and Window Blanking
  • On-Screen Compass and Tilt Display
  • Open IP Standards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires