Select Country and Language Canada / French
Changer de pays
ES40P36-5W | PELCO

PELCO | ES40P36-5W | Esprit ES40P Series SE Standard And Pressurized Positioning NTSC Camera With Standard With IOC, 768 X 494, 3.3 - 119 mm Optical Lens, Day/Night, 1/4 Progressive CCD Sensor Or 2:1 Interlace, Wall Mount

  • Réf. fabricant ES40P36-5W
  • PART #524115
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 768 X 494
Signal Process: ANALOG
Caractéristiques
  • Receiver, pan/tilt and enclosure with an Integrated Optics Package (IOP) or Pressurized Integrated Optics Cartridge (IOC), NTSC/PAL
  • Autofocus, motion detection, image enhancement and electronic image stabilization; Integrated window wiper with config urable delay and shut-off (ES41 Models)
  • Preset positioning accuracy +/-0.1, variable speed pan: 0.1 deg to 100 deg/sec with proportional pan; Window blanking, multishaped; Internal scheduling clock
  • On-screen compass, tilt and zoom display; Autotracking; tilt range of +36 deg to -85 deg from horizontal; Password protection
  • Digital position and zoom control and feedback using Pelco D protocol; Integral camera enclosure; Operational in 145 kph (90 mph) winds, can withstand wind velocity up to 209 kph (130 mph)
  • Easy to install: quick and simple electrical connections; 850 nm and 950 nm active IR illumination focus algorithms; 256 configurable presets with labels
  • Auto, frame and random scan; Configurable power-up mode, park, manual limit stops (Pan) and scan limit stops (Pan); Patterns: up to 8, on-screen, user-defined configurable patterns; Includes pan, tilt, zoom, and preset functions
  • Proportional pan/tilt: continually decreases pan/tilt speeds in proportion to depth of zoom; 8 zones (configurable in size) can be labeled with up to 20 characters each; window blanking: Up to 8, four-sided, Uuser-defined shapes
  • 10 Inch integrated enclosure with pre-assembled IOP camera; sun shroud, heater/window defroster, and insulation all stand ard; 1 auxiliary output; electronic image stabilization; image enhancement
  • Software update and setup; Configurable locations of labels and on-screen displays; Configurable zoom speeds; Low Lux noise reduction (reduces noise in low light)
  • 36x optical, 12x digital zoom; Automatic with manual override focus; AC line lock, phase adjustable using remote control, V-Sync
  • Integrated electronic image stabilization; Stainless steel hardware
  • Replacement pressurized Integrated Optics Cartridge (IOC) IOC-36 Esprit high resolution day/night camera and lens module, 36X, NTSC format
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires