Select Country and Language Canada / French
Changer de pays
ES4136-2W | PELCO

PELCO | ES4136-2W | Esprit Positioning System, Integrated Optics Package: 36x High Resolution Wall Mount NTSC 24 V AC. Consists Of: ESPT41, ESTX-2. ESIOP36 and EWM

  • Réf. fabricant ES4136-2W
  • PART #488779
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 540 TVL
Signal Process: ANALOG
Description

Must be a reseller to purchase this product

Caractéristiques
  • Receiver, Pan/Tilt, and Enclosure with Integrated Optics Package (IOP) or Pressurized Integrated Optics Cartridge (IOC), NTSC/PAL
  • Day/Night, 540 TVL, Autofocus, 128X Wide Dynamic Range (WDR), Motion Detection, Image Enhancement, and Electronic Image St abilization
  • Integrated Window Wiper with Configurable Delay and Shut-Off (ES41þModels)
  • Preset Positioning Accuracy +/-0.1, Variable Speed Pan: 0.1 to 100/Sec with Proportional Pan
  • Window Blanking, Multishaped
  • Internal Scheduling Clock
  • On-Screen Coss, Tilt, and Zoom Display
  • Auto tracking
  • Tilt Range of +36 to -85 from Horizontal
  • Password Protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires