Select Country and Language Canada / French
Changer de pays
ES42P-1SSC-PD | GARRETTCOM

GARRETTCOM | ES42P-1SSC-PD | Magnum Premium-rated Edge Switch with one SSC-type 100Mb fiber port and five 10/100 RJ45 switch ports with auto-cross and auto-negotiating support.

  • Réf. fabricant ES42P-1SSC-PD
  • PART #438928
Type: ETHERNET SWITCH (UNMANAGED)
Description

Magnum Premium-rated Edge Switch with one SSC-type 100Mb fiber port and five 10/100 RJ45 switch ports with auto-cross and auto-negotiating support. Alarm contact for power monitoring. The two fiber ports support LLL for use in self-healing redundant LA Ns. Two sets of LEDs for viewing from any direction. Compact package, rated for temperature un-controlled environments such as outdoors. Internal 12 V DC (range 8V to 15V) power supply with extended temperature range (-40C to +75C). Includes external A C Magnum Premium-rated power supply into 12 V DC jack. Supports dual source (DC and AC via jack) power input. Metal panel mounting brackets included.

Caractéristiques
  • The Magnum ES42 Edge Switch provides six switch ports, zero or one or two of which may be 100 Mb fiber, others are 10/100 copper
  • Three models for three application environments:
  • - Office, wiring closet, temp rated 0 to 40C
  • - Factory floor, temp ratd -25 to 60C
  • - Outdoors, temp rated -40 to 75C
  • AC power for all models, Rugged factory floor and outdoor models also have integral DC terminal blocks and dual-source power features
  • May also be ordered concurrently with IPS42 Internal Power Supplis for Edge Switches
  • Power Alarm Relay for monitoring operating status
  • All Fiber port connector types, over 200 models to choose from
  • DIN-rail or panel mount
  • Rugged packaging and mounting options are similar to the popular Converter Switch family.
  • Indes Link-Loss-Learn (LLL) feature for use in self-healing LAN structures For additional details, see LLL technical brief.
  • For additional network redundancy, Dual-Homing ESD42 Edge Switches are also available.
  • PES42P PoE models are available.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires