Select Country and Language Canada / French
Changer de pays
ES5230-12WP | PELCO

PELCO | ES5230-12WP | ESPRIT, 1080P, WPR, Pressurized, 24V WALL

  • Réf. fabricant ES5230-12WP
  • PART #598064
Mounting Type: WALL
Special Property: PRESSURIZED

Must be a reseller to purchase this product

  • Up to 1920 x 1080 Resolution
  • 16:9 Aspect Ratio; 1080p at 30 Images per Second (ips)
  • 2.0 Megapixel (MPx), 30X Optical Zoom, 12X Digital Zoom, Wide Dynamic Range (WDR) Camera
  • Ability to Control and Monitor Video Over IPv4 and IPv6 Networks
  • Built-in Anatics Including Auto Tracker and Adaptive Motion Detection
  • 2 Simultaneous Video Streams: Dual H.264 or H.264 and Scalable MJPEG
  • 360 Continuous Pan Rotation at 100 per Second
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHP, RTP, RTSP, NTP, and More
  • Electronic Image Stabilization (EIS)
  • Pan/Tilt and Enclosure with Integrated Optics Package (IOP) or Pressurized Integrated Optics Cartridge (IOC)
  • 16 Preset Tours, 256 Presets, 32 Window Blanks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires