Select Country and Language Canada / French
Changer de pays
ESD42H-24VDC | GARRETTCOM

GARRETTCOM | ESD42H-24VDC | Dual-Homing Hardened Edge Switch with no fiber ports and six 10/100 RJ45 switch ports with auto-cross and auto-negotiating support.

  • Réf. fabricant ESD42H-24VDC
  • PART #431895
Type: ETHERNET SWITCH (UNMANAGED)
Description

Dual-Homing Hardened Edge Switch with no fiber ports and six 10/100 RJ45 switch ports with auto-cross and auto-negotiating support. Alarm contact for power monitoring. Ports 1 and two support LLL for use in self-healing redundant LANs. Two sets of LEDs for viewing from any direction. Compact package, industrial rated for factory floor environments. Terminal block for 24 V DC (range 18V to 36V) with extended temperature range (-25C to +60C). DC jack is present for alternate use of external AC to 12 V DC power supply. Metal panel mounting brackets included. The compact ESD42 Dual-Homing Edge Switch design delivers 6 Ethernet ports, two of which (ports 1 and 2 for dual-homing) may be either fiber or copper and are reserved for use in connecting the ESD42 into the upstream network.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires