Select Country and Language Canada / French
Changer de pays
ESDR19FM45U | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | ESDR19FM45U | Seismic 2-Post Open Frame Rack

  • Réf. fabricant ESDR19FM45U
  • PART #324593
Color: BLACK
Height: 86.02"
Material: STEEL
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: YES
Type: TWO-POST
Description

Designed for applications affected by vibrations and seismic activity, Seismic 2-Post Open Frame Racks integrate cable management into a fully welded, heavy gauge steel frame.

Caractéristiques
  • Nominal height is 7 ft. (2.13 m) (45U)
  • Fits 19-in. rack-mount equipment
  • Side rails are tapped on both sides with 12-24 UNC threads for quick installation
  • EIA Universal 5/8 - 5/8 - 1/2 in. vertical mounting-hole pattern matches industry standards and cnnects to most competitive racks
  • Integral front waterfall top
  • Pre-drilled holes on top to ease runway installation
  • Top and bottom cable entry cutouts
  • Ground provision with ground symbol
  • Full complement of matching components for equipment and cable agement
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires