Select Country and Language Canada / French
Changer de pays
ESE-100D | B+B SMARTWORX

B+B SMARTWORX | ESE-100D | 8 port RS-232 Serial Device Server (DB9)

  • Réf. fabricant ESE-100D
  • PART #523925
Type: PROTOCOL CONVERTER
Description

When you need the ultimate in performance, ease of use and reliability, Quatech(TM) Serial Device Servers provide the highest throughput and lowest latency available.

Caractéristiques
  • Built-in web server for convenient browser-based configuration and support
  • Fast serial baud rates up 921 kbps and auto-negotiating 10/100 Ethernet speed
  • Serial tunneling, IP multicast, virtual COM port modes for flexibility and easy integration SNMP support for simple network management
  • Surge suppression and +5V Out options
Applications

Serial devices are used in virtually all industries and are proven to be reliable and robust. But there are drawbacks - cable lengths are limited and costly, COM ports are often in short supply, and attached serial devices are not remotely accessible for monitoring and support. A Quatech(TM) Device Server overcomes all these limitations. Hardware and drivers are invisible to connected serial devices and their software applications, routing data through an IP network to "virtual" COM ports installed on the host PC.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires