Select Country and Language Canada / French
Changer de pays

PELCO | ESTI350-5N | Sarix Thermal Imaging Esprit Positioning System 384x288 Camera with 50 mm Lens, IP or NTSC, 110-230 V AC, Pedestal Mount

  • Réf. fabricant ESTI350-5N
  • PART #449412
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
Position Type: PAN-TILT ZOOM
Resolution: 384 X 288
Signal Process: IP

Pre-Sale - Available October 2011. Sarix Thermal Imaging Esprit Positioning System 384x288 with 50mm Lens IP or NTSC 110-230 V AC Pedestal Mount

Must be a reseller to purchase this product

  • Uncooled, Sun-Safe, Amorphous Silicon Microbolometer
  • Long Wave Infrared (LWIR)
  • Esprit Pan/Tilt
  • IP and Analog Capability
  • 640 x 480 and 384 x 288 Resolution Options
  • 17 µm Pixel Size (640 x 480 model)
  • 25 µm Pixel Size (384 x 288 model)
  • Sensitivity BeETD <50 mK at f/1.0
  • 24 V AC or 120/230 V AC 50/60 Hz Selectable
  • H.264 and MJPEG Compression
  • Up to 2 Simultaneous Video Streams
  • Built-in Analytics
  • Variable Speed Pan, 0.1 to 100/Sec with Proportional Pan
  • 360 Continuous Pan Rotation
  • Tilt Range of to -83 from Horizontal
  • Preset Positioning, Patterns, and Multiple Scan Modes
  • Designed for Minimal Maintenance, No Gears to Adjust
  • Adaptive Motion Detection
  • ONVIF v1.02 Conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires