Select Country and Language Canada / French
Changer de pays
ESW108 | B+B SMARTWORX

B+B SMARTWORX | ESW108 | Ethernet Unmanaged Switch, 8-Port, 10/100, Ultra-Compact

  • Réf. fabricant ESW108
  • PART #523899
Type: ETHERNET SWITCH (UNMANAGED)
Description

Designed to fit many applications, the ESW105 and ESW108 series are more than just an Ethernet switch with low pricing. They are plug-and-play industrial Ethernet Switches with an ultra compact IP30 DIN rail case, 6 way mountable panel brackets, LEDs f or Power, (Link / Speed / Activity for each port), 12 to 36 V DC and 10 to 24V AC power inputs with removable terminal blocks. These switches are perfect for any applications that require special protection from hash environments.

Caractéristiques
  • Ultra compact design - less than 1 inch wide
  • UL/cUL Class I/Division 2 Groups A,B,C, and D
  • Designed to meet Level 3 (Heavy) industrial environments - EN61000-6-2 Certifications
  • Shock, vibration, free fall tested
  • LC single and multimode fiber ports
  • 100M, full/half duplex, MDI/MDI-X (Auto-negotiate)
  • Supports IEEE 802.3, 802.3u, and 802.3x standards
  • IP30 rated DIN rail case with 6 different panel mount options
  • Dual power inputs, 12 to 36 V DC and 10 to 24 V AC
  • 2K MAC addresses
Applications

These switches are perfect for any applications that require special protection from hash environments.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires