Select Country and Language Canada / French
Changer de pays
ETP-100EB-AUX | TALKAPHONE

TALKAPHONE | ETP-100EB-AUX | ADA, hands-free indoor emergency phone, flush mounted with AUX In/Outputs

  • Réf. fabricant ETP-100EB-AUX
  • PART #310967
Description

ADA compliant, hands-free indoor emergency phone, flush mounted with AUX input/outputs

Must be a reseller to purchase this product

Caractéristiques
  • Cast metal raised letter and Braille signage for ADA compliance
  • Vandal-resistant stainless steel faceplate and metal button
  • Uses regular phone lines or PBX
  • Phone line powered: no power supply or battery back-up needed
  • Push button once to call, then speak