Select Country and Language Canada / French
Changer de pays
ETP-100EV-AUXMOD | TALKAPHONE

TALKAPHONE | ETP-100EV-AUXMOD | Hands-free Indoor Emergency Phone, Flush Mounted with AUX Input/Outputs and Voice Location Identifier, No Faceplate

  • Réf. fabricant ETP-100EV-AUXMOD
  • PART #564918
Description

The ETP-100EV is an indoor, hands-free Emergency Phone for use in locations such as: elevators, areas of rescue, stairwells, indoor controlled-access areas, senior citizen housing and correctional facilities. Includes the capability to record a message identifying the location of the call.

Must be a reseller to purchase this product.

Caractéristiques
  • Push button once to call, then speak hands-free
  • Options available that offer the ability to automatically identify attendant of location of calling phone by recorded message and digital display LED indicator for hearing impaired
  • Built-in autodialer can