Select Country and Language Canada / French
Changer de pays
ETP-100M-AUX | TALKAPHONE

TALKAPHONE | ETP-100M-AUX | Hands-free indoor emergency phone, surface mounted with AUX In/Outputs

  • Réf. fabricant ETP-100M-AUX
  • PART #310978
Description

Hands-free indoor emergency phone, surface mounted with AUX Input/Outputs

Must be a reseller to purchase this product

Caractéristiques
  • Vandal-resistant stainless steel faceplate and metal button
  • Uses regular phone lines or PBX
  • Phone line powered: no power supply or battery back-up needed
  • Push button once to call, then speak hands-free
  • LED indicator for hearing impaired
  • Built-in auto-dial