Select Country and Language Canada / French
Changer de pays
ETP-100M | TALKAPHONE

TALKAPHONE | ETP-100M | Hands-free Indoor Emergency Phone, Surface Mounted

  • Réf. fabricant ETP-100M
  • PART #310977
Description

The ETP-100M is an indoor hands-free emergency phone for use in locations such as: elevators, areas of rescue, stairwells, indoor controlled-access areas, senior citizen housing and correctional facilities.

Must be a reseller to purchase this product.

Caractéristiques
  • Options available that offer the ability to automatically identify attendant of location of calling phone by recorded message and digital display LED indicator for hearing impaired
  • Built-in autodialer can call two numbers. If first number doesn't answ er or is busy, dials second number
  • Auto-answer allows security to monitor and initiate calls with emergency phone vandal-resistant stainless steel faceplate & metal button
  • Uses regular phone lines or PBX Phone line-powered: no power supply or battery back-up required
  • Push button once to call, then speak hands-free