Select Country and Language Canada / French
Changer de pays
ETP-100MB-AUX | TALKAPHONE

TALKAPHONE | ETP-100MB-AUX | ADA, hands-free indoor emergency phone, surface mounted with AUX In/Outputs

  • Réf. fabricant ETP-100MB-AUX
  • PART #310979
Description

ADA compliant, hands-free indoor emergency phone, surface mounted with AUX input/outputs

Caractéristiques
  • Cast metal raised letter and Braille signage for ADA compliance
  • Vandal-resistant stainless steel faceplate and metal button
  • Uses regular phone lines or PBX
  • Phone line powered: no power supply or battery back-up needed
  • Push button once to call, then speak hands-free
  • LED indicator for hearing impaired
  • Built-in auto-dialer can dial two numbers: if first number doesn't answer or is busy, dials second number
  • Auto-answer allows security to monitor and initiate calls with Emergency Phone
  • AUX input allows unit to be activated by any device that creates a contact closure.
  • Two outputs can activate a strobe or light as well as remotely control a door, CCTV or other device
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires