Select Country and Language Canada / French
Changer de pays
ETP-103 | TALKAPHONE

TALKAPHONE | ETP-103 | OEM hands-free indoor emergency phone

  • Réf. fabricant ETP-103
  • PART #232156
Description

OEM hands-free indoor emergency phone

Must be a reseller to purchase this product

Caractéristiques
  • Uses regular phone lines or PBX
  • Phone line powered: no power supply or battery back-up needed
  • Push button once to call, then speak hands-free
  • LED indicator for hearing impaired fits into C.O.P. for ADA compliance
  • Built-in auto-dialer can dial two numbers: if first number doesn't
  • answer or is busy, dials second number
  • Auto-answer allows security to monitor and initiate calls with Emergency Phone