Select Country and Language Canada / French
Changer de pays
ETP-103V | TALKAPHONE

TALKAPHONE | ETP-103V | OEM hands-free indoor emergency phone with V chip

  • Réf. fabricant ETP-103V
  • PART #232163
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: ANALOG
Type: EMERGENCY PHONE
Description

OEM hands-free indoor emergency phone with Voice Location Identifier

Caractéristiques
  • Uses regular phone lines or PBX
  • Phone line powered: no power supply or battery back-up needed
  • Push button once to call, then speak hands-free
  • LED indicator for hearing impaired fits into C.O.P. for ADA compliance
  • Built-in auto-dialer can dial two numbers: if first number doesn't
  • answer or is busy, dials second number
  • Auto-answer allows security to monitor and initiate calls with Emergency Phone
  • Ability to automatically identify attendant of location of calling phone by recorded message and digital display
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires