Select Country and Language Canada / French
Changer de pays
ETP-400-MOD2 | TALKAPHONE

TALKAPHONE | ETP-400-MOD2 | ADA handsfree outdr OEM emergency phone: speaker, mic, LED, button on leads

  • Réf. fabricant ETP-400-MOD2
  • PART #310984
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Type: EMERGENCY PHONE
Description

ADA compliant, hands-free indoor/outdoor emergency phone, flush mounted, no faceplate. Speaker, microphone, LED and button are outside box on wire leads.

Caractéristiques
  • Vandal-resistant metal call button
  • Uses regular phone lines or PBX
  • Phone line powered: no power supply or battery back-up needed
  • Auxiliary input and outputs to integrate with CCTV, Blue Light Strobe, Scream Alert(tm) and other devices
  • Push button to call, then speak hands-free
  • LED indicator for hearing impaired
  • Built-in auto-dialer can dial two numbers: if first number doesn't answer or is busy, dials second number.
  • Auto-answer allows security to monitor and initiate calls with Emergency Phone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires