Select Country and Language Canada / French
Changer de pays
ETP-400CV | TALKAPHONE

TALKAPHONE | ETP-400CV | ADA, hands-free outdoor phone, flush mounted with V chip, button reads TO CALL

  • Réf. fabricant ETP-400CV
  • PART #232140
Call Waiting: NO
Caller ID: NO
Color: STAINLESS STEEL
Data Port: NO
Display: NO
Flash Key: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: ADA
Description

ADA compliant, hands-free indoor/outdoor emergency phone, flush mounted with Voice Location Identifier, button reads "TO CALL"

This part has been discontinued by the supplier.

Caractéristiques
  • Cast metal raised letter and Braille signage for ADA compliance
  • Vandal-resistant stainless steel faceplate and metal button
  • Uses regular phone lines or PBX
  • Phone line powered: no power supply or battery back-up needed
  • Auxiliary input and outputs to integrate with CCTV, Blue Light Strobe, Scream Alert(tm) and other devices
  • Push button once to call, then speak hands-free
  • Circuit boards are conformally coated for water protection
  • LED indicator for hearing impaired
  • Built-in auto-dialer can dial two numbers: if first number doesn't answer or is busy, dials second number
  • Auto-answer allows security to monitor and initiate calls with Emergency Phone
  • Automatically identify attendant of location of calling phone by recorded message and digital display
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires