Select Country and Language Canada / French
Changer de pays
ETP-400KS | TALKAPHONE

TALKAPHONE | ETP-400KS | ADA, hands-free outdoor keypad phone, flush mntd, no top "EMERGENCY" button

  • Réf. fabricant ETP-400KS
  • PART #240202
Description

ADA compliant, hands-free indoor/outdoor keypad phone, flush mounted, no top "EMERGENCY" button

Must be a reseller to purchase this product

Caractéristiques
  • Typically used on a PBX line, keypad can be used to make calls to numbers authorized by the administrator
  • Cast metal raised letter and Braille signage for ADA compliance
  • Vandal-resistant stainless steel faceplate and metal button
  • Phone line powered: no power supply or battery back-up needed
  • Auxiliary outputs to integrate with CCTV, Blue Light Strobe,
  • and other devices
  • LED indicator for hearing impaired
  • Auto-answer allows security to monitor and initiate calls with Keypad Phone