Select Country and Language Canada / French
Changer de pays
ETP-401C-OP3 | TALKAPHONE

TALKAPHONE | ETP-401C-OP3 | ADA handsfree outdoor TO CALL phone, surface mounted with built-in color camera

  • Réf. fabricant ETP-401C-OP3
  • PART #429099
Call Waiting: NO
Caller ID: NO
Color: STAINLESS STEEL
Data Port: NO
Display: NO
Flash Key: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: ADA
Description

ADA compliant, hands-free indoor/outdoor compact emergency phone, surface mounted, button reads "TO CALL", with built-in color camera

This part has been discontinued by the supplier. Use AXE# 879082 or 872544 as suggested replacement.

Caractéristiques
  • Cast metal raised letter and Braille signage for ADA compliance
  • Vandal-resistant stainless steel faceplate and metal button
  • Uses regular phone lines or PBX
  • Phone line powered: no power supply or battery back-up needed
  • Circuit boards are conformally coated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires