Select Country and Language Canada / French
Changer de pays
ETP-402C | TALKAPHONE

TALKAPHONE | ETP-402C | ADA, hands-free outdoor, flush mounted 2-Button "TO CALL" & "INFO" phone

  • Réf. fabricant ETP-402C
  • PART #311008
Call Waiting: NO
Caller ID: NO
Color: STAINLESS STEEL
Data Port: NO
Display: NO
Flash Key: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: ADA
Description

ADA compliant, hands-free indoor/outdoor, flush mounted 2-Button "TO CALL" & "INFO" phone

This part has been discontinued by the supplier. Use AXE# 879085 or 872544 as suggested replacement.

Caractéristiques
  • Two buttons for both Emergency and non-Emergency calls
  • Cast metal raised letter and Braille signage for ADA compliance
  • Vandal-resistant stainless steel faceplate and metal buttons
  • Uses regular phone lines or PBX
  • Phone line powered: no power supply or battery back-up needed
  • Auxiliary input and outputs to integrate with CCTV, Blue Light Strobe, Scream Alert(tm) and other devices
  • Push button once to call, then speak hands-free
  • Circuit boards are conformally coated for water protection
  • LED indicator for hearing impaired
  • Built-in auto-dialer can dial two numbers per button: if first number doesn't answer or is busy, dials second number
  • Auto-answer allows security to monitor and initiate calls with Emergency Phone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires