Select Country and Language Canada / French
Changer de pays

TALKAPHONE | ETP-402KS | ADA, hands-free outdoor keypad phone, surface mntd, no top "EMERGENCY" button

  • Réf. fabricant ETP-402KS
  • PART #232152

ADA compliant, hands-free indoor/outdoor keypad phone, surface mounted, no top "EMERGENCY" button

Must be a reseller to purchase this product

  • Typically used on a PBX line, keypad can be used to make calls to numbers authorized by the administrator
  • Cast metal raised letter and Braille signage for ADA compliance
  • Vandal-resistant stainless steel faceplate and metal buttons
  • Phone line powered: no power supply or battery back-up needed
  • Auxiliary outputs to integrate with CCTV, Blue Light Strobe and other devices
  • Circuit boards are conformally coated for water protection
  • LED indicator for hearing impaired