Select Country and Language Canada / French
Changer de pays
ETP-402KSE | TALKAPHONE

TALKAPHONE | ETP-402KSE | ADA handsfree outdr surfc mounted autodialer stores a number for each keypad digit

  • Réf. fabricant ETP-402KSE
  • PART #311011
Call Waiting: NO
Caller ID: NO
Color: STAINLESS STEEL
Data Port: NO
Display: NO
Flash Key: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: ADA
Description

ADA compliant, hands-free indoor/outdoor 9-number autodialer. Stores a pre-programmed number for each digit on keypad. Surface mounted.

Caractéristiques
  • Call your choice of nine pre-programmed numbers
  • Press "CALL" button for dial tone, then press keys 1-9 to dial the associated, preprogrammed number
  • Cast metal raised letter and Braille signage for ADA compliance
  • Vandal-resistant stainless steel faceplate and metal buttons
  • Phone line powered: no power supply or battery back-up needed
  • Auxiliary outputs to integrate with CCTV, Blue Light Strobe, and other devices
  • Circuit boards are conformally coated for water protection
  • LED indicator for hearing impaired
  • Auto-answer allows security to monitor and initiate calls with Keypad Phone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires