Select Country and Language Canada / French
Changer de pays
ETP-MT/R-NLP | TALKAPHONE

TALKAPHONE | ETP-MT/R-NLP | Radius Tower Mount with Blue Light/Strobe and Network Area Lighting Platform

  • Réf. fabricant ETP-MT/R-NLP
  • PART #564943
Description

Talkaphone's ETP-MT/R-NLP Emergency Phone Tower with lighting platform features a photo-metrically optimized, high-efficiency LED lighting solution that covers the area surrounding a blue light tower.
Emergency calls and optional motion detection via v ideo surveillance system can trigger actions such as lights brightening or flashing, sirens, and notification via email or phone call. The combined solution offers up to 70% energy savings over legacy lighting solutions and takes a proactive stance in deterring crime.

Must be a reseller to purchase this product.

Caractéristiques
  • Attention-getting LED blue light is included and mounted atop the unit. The LED blue light is continuously lit and flashes for duration of a call when "EMERGENCY" button is pressed to draw attention to the unit.
  • Emergency phone faceplate is illuminated at