Select Country and Language Canada / French
Changer de pays
ETP-MT/R-OP2 | TALKAPHONE

TALKAPHONE | ETP-MT/R-OP2 | Radius Tower Mount with Blue Light/Strobe (10" x 12" x 9 1/2') for Use with Fixed CCTV

  • Réf. fabricant ETP-MT/R-OP2
  • PART #311031
Description

Talkaphone's ETP-MT/R OP2 Emergency Phone Tower is an ideal security solution for remote and high-risk areas. Standing over nine feet tall, this vandal-resistant tower serves as a great deterrent to crime. An always-lit LED blue light mounted atop the tower provides high visibility and gives passers-by a sense of security. Emergency call can be placed with a simple push of a button. At the same time, the LED blue light begins to flash, attracting attention to the location. The Emergency Phone facepl ate is illuminated at all times for clear visibility during the night.
Talkaphone's ETP-MT/R OP2 Emergency Phone Tower includes a housing for mounting your own fixed CCTV camera inside the tower at average face height for visual verification of caller identity and is often used at university and college campuses, parking facilities, shopping malls, medical centers, industrial campuses, transit facilities and remote areas with no access to power.
Fixed CCTV camera can be installed inside the tower ab ove the phone's faceplate, giving an operator a clear view of the caller Attention-getting LED blue light is included and mounted atop the unit. The LED blue light is continuously lit and flashes for duration of a call when EMERGENCY button is pressed to draw attention to the unit LED blue light is housed in a protective polycarbonate housing (except OP4, OP5) emergency phone faceplate is illuminated at all times by an LED panel light Vandal-resistant structure and coating designed to resist extreme weather conditions A variety of signage, graphics and color choices are available ADA-compliant

Must be a reseller to purchase this product.

Caractéristiques
  • Internal shelf and removable mounting plate facilitate the storage and organization of power and wireless components. Built-in louvers allow for ventilation.
  • Attention-getting LED blue light is included and mounted atop the unit.
  • The LED blue light is continuously lit and flashes for duration of a call when EMERGENCY button is pressed to draw attention to the unit
  • LED blue light is housed in a protective polycarbonate housing (except OP4, OP5)
  • Emergency Phone faceplate is illuminated at all times by an LED panel light
  • Vandal-resistant structure and coating designed to resist extreme weather conditions
  • A variety of signage, graphics and color choices are available
  • ADA-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires