Select Country and Language Canada / French
Changer de pays
ETP-MT/R-OP5 | TALKAPHONE

TALKAPHONE | ETP-MT/R-OP5 | Radius Tower mount with blue light/strobe and dome color PTZ CCTV

  • Réf. fabricant ETP-MT/R-OP5
  • PART #311036
Type: PHONE TOWER
Description

Radius Tower mount with blue light/strobe (10" x 12" x 9 1/2') and dome color PTZ CCTV

Caractéristiques
  • Integrated AD Delta Dome PTZ camera can be automatically activated through an auxiliary output of the emergency phone
  • Attention-getting LED Blue Light is included and mounted atop the unit. The LED Blue Light is continuously lit and flashes for duration of a call when "EMERGENCY" button is pressed to draw attention to the unit
  • Emergency Phone faceplate is illuminated at all times by an LED Panel Light
  • Vandal-resistant structure and coating designed to resist extreme weather conditions
  • A variety of signage, graphics and color choices are available
  • ADA-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires