Select Country and Language Canada / French
Changer de pays
ETP-MTE | TALKAPHONE

TALKAPHONE | ETP-MTE | ECO TOWER Emergency Phone Tower

  • Réf. fabricant ETP-MTE
  • PART #482753
Type: PHONE TOWER
Description

The ECO TOWER emergency phone tower, model ETP-MTE, combines economy and ecology into one stylish product. Durable yet lightweight, this aluminum tower stands nine feet tall. An always-lit LED blue light mounted atop the tower provides high visibility and gives passers-by a sense of security. Patrons can call emergency personnel with a simple push of a button. At the same time, the LED blue light begins to flash. The Emergency phone faceplate is illuminated at all times for clear visibility during the night.
The ECO TOWER emergency phone tower has won the Security Products 2012 New Product of the Year Award. The Security Products New Product of the Year Award honors the outstanding product development achievements of security equipment manufact urers whose products are considered to be particularly noteworthy in their ability to improve security.

Must be a reseller to purchase this product.

Caractéristiques
  • Lightweight aluminum construction for reduced ecological footprint and one-person installation
  • Durable, multilayer powder coating achieves near-zero waste and VOC (volatile organic compound) emissions
  • Modular construction allows for easy upgrades
  • Optinal internal mounting plates and shelves provide clean mounting solutions for accessories
  • Emergency phone is illuminated at all times by a LED panel light
  • Vandal-resistant and designed to resist extreme weather conditions
  • A variety of signage, graphic and color choices are available
  • Easily mount any Talkaphone ETP-500 Series, VOIP-500 Series or VOIP-600 emergency/information phone into the unit (sold separately)
  • ADA-compliant
  • Combines economy and ecology into one stylish product
  • Durable yet lightight aluminum
  • Security Products 2012 New Product of the Year Award
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires