Select Country and Language Canada / French
Changer de pays
ETP-PM | TALKAPHONE

TALKAPHONE | ETP-PM | 1/4" Steel Pedestal Mount

  • Réf. fabricant ETP-PM
  • PART #240170
Description

Free-standing Pedestal Mount allows an Emergency/Information phone to be mounted practically anywhere. Pedestal mounts are used for access control, mass transit, door/gate entry and other locations.

Must be a reseller to purchase this product.

Caractéristiques
  • Constructed of vandal-resistant 1/4" steel with slanted top
  • Pedestal features 2-inch radius corners, offering contemporary architectural styling
  • Easily mount any ETP-500 Series, VOIP-500 Series, or VOIP-600 Series Talkaphone emergency/information phone
  • Emergency phone faceplate is illuminated at all times by an LED panel light
  • A variety of signage, graphics and color choices are available
  • Mounts into concrete foundation
  • Faceplate is illuminated at all times by a LED panel light
  • Constructed of van resistant 1/4-inch steel