Select Country and Language Canada / French
Changer de pays
ETP-PMD-96 | TALKAPHONE

TALKAPHONE | ETP-PMD-96 | 1/4 in. Steel Pedestal Mount with Second Faceplate at Truck Height for Mounting Camera, Card Reader or Other Device. Specify Color and Lettering on Sides with Order

  • Réf. fabricant ETP-PMD-96
  • PART #564949
Description

Free-standing pedestal mount allows an Emergency/Information or Access phone to be mounted practically anywhere. An additional faceplate allows a card reader, camera, directory or other devices to be mounted above the phone.

Must be a reseller to purchase this product.

Caractéristiques
  • Constructed of vandal-resistant 1/4"' steel with slanted top
  • Secondary plate available in stainless or aluminum for mounting directories, cameras, card readers, etc.
  • Available in a variety of colors with optional wording on the sides
  • Radius Pedestal, ith