Select Country and Language Canada / French
Changer de pays
ETP-PMD-SS | TALKAPHONE

TALKAPHONE | ETP-PMD-SS | 3/16" Stainless Steel Dual Panel Pedestal mount

  • Réf. fabricant ETP-PMD-SS
  • PART #305690
Description

Free-standing stainless steel pedestal mount allows an Emergency/Information or Access phone to be mounted practically anywhere. An additional faceplate allows a card reader, camera, directory or other devices to be mounted above the phone.

Must be a reseller to purchase this product.

Caractéristiques
  • Constructed of vandal-resistant 3/16"' stainless steel with slanted top
  • 2" Radius corners offer contemporary architectural styling
  • Easily mount any 500-Series or 600-Series Emergency/Information phone
  • Faceplates are lit at all times by concealed lightSecondary plate available in stainless or aluminum for mounting directories, cameras, etc.
  • Available with optional wording on sides
  • Dual faceplate options
  • Allows a card reader, camera, directory or other devices
  • Mounts into concrete foundation