Select Country and Language Canada / French
Changer de pays

TALKAPHONE | ETP-SML | Surface mntg box with lit faceplate, sign & space for RF, cellular or VOIP adaptr

  • Réf. fabricant ETP-SML
  • PART #232133
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Technology: ANALOG

Surface Mounting accessory for 400-series phone with lit faceplate and sign and with space for RF, Cellular or VOIP unit. Operates on 120 V AC or 24 V AC/DC.

  • Durable housing with weather-protective hood is suitable for mounting an emergency phone outdoors on a wall or a pole
  • Translucent EMERGENCY sign is illuminated at all times
  • Emergency Phone faceplate is illuminated at all times by an LED Panel Light
  • Vandal-resistant stainless steel construction
  • A variety of signage, graphics and color choices are available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires