Select Country and Language Canada / French
Changer de pays
ETP-WM/E24-RED | TALKAPHONE

TALKAPHONE | ETP-WM/E24-RED | Painted Red Stainless Steel Economy Wall Mounted Phone Station with Integrated Blue Light/Strobe, 12-24VDC/24VAC. Specify Lettering on Sides with Order

  • Réf. fabricant ETP-WM/E24-RED
  • PART #564959
Description

Talkaphone's ETP-WME Economy Wall Mount Station is an ideal security solution for remote and high-risk areas. The economy version of the wall mount unit offers the same durability with stainless steel construction and a protective polycarbonate housing . An always-lit LED blue light provides high visibility and gives passers-by a sense of security. Patrons can call emergency personnel with a simple push of a button. At the same time, the LED blue light begins to flash, attracting attention to the loc ation.
Talkaphone's ETP-WME Wall Mount Stations are often used at university and college campuses, parking facilities, shopping malls, medical centers, industrial campuses and transit facilities.

Must be a reseller to purchase this product.

Caractéristiques
  • Attention-getting LED blue light is included and mounted inside a polycarbonate housing. The LED blue light is continuously lit and flashes for duration of a call when EMERGENCY button is pressed to draw attention to the unit
  • Vandal-resistant stainless st