Select Country and Language Canada / French
Changer de pays
ETP-WM/E24 | TALKAPHONE

TALKAPHONE | ETP-WM/E24 | Brushed stainless economy wall mounted station with blue light/strobe, 24 V AC/DC

  • Réf. fabricant ETP-WM/E24
  • PART #311062
Description

Brushed stainless steel economy wall mounted phone station with integrated blue light/strobe, 12-24V DC/24V AC

Must be a reseller to purchase this product

Caractéristiques
  • Attention-getting Blue Light is included and mounted behind polycarbonate window. The Blue Light is continuously lit and flashes for duration of a call when EMERGENCY button is pressed to draw attention to the unit
  • Designed to resist extreme weather conditions
  • ADA-compliant
  • A variety of lettering, signage and color choices are available
  • Save money when faceplate does not need to be recessed or lit