Select Country and Language Canada / French
Changer de pays
ETP-WM-AED-HTR | TALKAPHONE

TALKAPHONE | ETP-WM-AED-HTR | Brushed Stainless Steel Wall Mounted Phone Station with Integrated Blue Light/Strobe and Faceplate Light, Houses an AED and Heater, 120 V AC

  • Réf. fabricant ETP-WM-AED-HTR
  • PART #564967
Description

The ETP-WM-AED adds a controlled-access compartment that will fit virtually any AED (Automatic External Defibrillator) with heater installed, with the most robust and stylish wall mounted emergency phone station available.
The wall mount offers contemp orary architectural styling and is constructed out of durable stainless steel. An always-lit LED blue light provides high visibility and gives passers-by a sense of security. Patrons can call emergency personnel with a simple push of a button. At the s ame time, the LED blue light begins to flash, attracting attention to the location. Authorized personnel answering the call can then remotely open the AED compartment. The emergency phone faceplate is illuminated at all times for clear visibility at ni ght.
With the climate controlling options, the defibrillator emergency station provides outdoor access anywhere a life-saving AED may be needed.

Must be a reseller to purchase this product.

Caractéristiques
  • Secured, recessed chamber to house AED unobtrusively
  • Optional thermostatically controlled heater for AED compartment maintains temperature above freezing
  • AED door can be either unlocked immediately at the initiation of a phone call or remotely by a guard