Select Country and Language Canada / French
Changer de pays
ETP-WM24-BLUE | TALKAPHONE

TALKAPHONE | ETP-WM24-BLUE | Painted Blue Stainless Steel Wall Mounted Phone Station with Integrated Blue Light/Strobe and Faceplate Light, 12-24 V DC/24 V AC. Specify Lettering on Sides with Order

  • Réf. fabricant ETP-WM24-BLUE
  • PART #564964
Description

Emergency Communication Wall Mount Station (model ETP-WM) is an ideal security solution for remote and high-risk areas. The unit offers contemporary architectural styling and is constructed out of durable stainless steel. An always-lit LED blue light p rovides high visibility and gives passers-by a sense of security. Patrons can call emergency personnel with a simple push of a button. At the same time, the LED blue light begins to flash, attracting attention to the location. The emergency phone facep late is illuminated at all times for clear visibility during the night.
Talkaphone's ETP-WM Emergency Communication Wall Mount Station is often used at university and college campuses, parking facilities, shopping malls, medical centers, industrial cam puses and transit facilities.

Must be a reseller to purchase this product.

Caractéristiques
  • Attention-getting LED blue light is included and mounted inside a polycarbonate housing.
  • The LED blue light is continuously lit and flashes for duration of a call when EMERGENCY button is pressed to draw attention to the unit.
  • Emergency Phone faceplate is