Select Country and Language Canada / French
Changer de pays
ETS8L11 | GREENLEE

GREENLEE | ETS8L11 | Cutter, Cable Tray Bat 120V Charger

  • Réf. fabricant ETS8L11
  • PART #421344
Power Input: NONE
Power Type: CORDLESS
Product Type: CUTTER - CABLE TRAY
Tool Capacity: NONE
Voltage: 12V
Description

Battery : 18 V 1.5 AMP-HR Lithium-Ion; Battery Charge Time : 30 MINT; Cutting Capacity : 1/16 - 5/16 IN Cable Tray (Mild steel, Zinc Plated), 1/16 -5/16 IN Cable Tray (StainlessSteel), 1/16 - 5/16 IN Threaded Rods (Stainless Steel), 1/16 - 5/16 IN Steel Bolts (Grade2), 1/16 - 3/16 IN steel Bolts (Grade 8); Estimated Cycles per Charge : 400; Length : 12-1/8 IN (308.000 MM); Replacement Part : 52177 UPC 52177 18 V 1.5 Ah Li-ion Battery, 25752 UPC 25752Carrying Case, 19987 UPC 19987 Blade Set, 52178 UPC 52178 120 V Charger, 52179 UPC 52179 12 V Charger, 52180 UPC 52180 230V Charger; Rotation : 350 DEG; Sub Brand : Gator; Type : Battery; Weight : 3.300 LB (1.500 KG)

Caractéristiques
  • Cuts basket style cable tray wires in 2 seconds
  • Makes flush cuts
  • State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times
  • LED light provides the operator with the battery charge and tool maintenance status
  • In line tool style is light weight and very easy to control
  • One trigger controls all tool functions
  • Cutting head rotates 350°
  • Tools automatically retract when the cutting cycle is complete
  • Overmolded tacky grip areas make gripping the tool easier and morecomfortable
  • LED work light illuminates dark work areas
  • Greenlee battery-powered crimping tools now use bio-degradable oil
  • Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life
  • Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger
Infos techniques et normes

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires