Select Country and Language Canada / French
Changer de pays
ETX-35P-US | ELECTRO-VOICE

ELECTRO-VOICE | ETX-35P-US | Loudspeaker, 15 in., 3-way Powered, Black, US 120 V

  • Réf. fabricant ETX-35P-US
  • PART #708973
Type: SPEAKER
Description

ETX-35P from Electro-Voice is a high-power three-way loudspeaker; it can be used in a variety of portable and permanent applications.

Must be a reseller to purchase this product.

Caractéristiques
  • 2000 W amplifier and 136 dB peak SPL
  • Single-knob DSP includes presets for multiple configurations and top+sub combinations (performance style, locations, and space)
  • Loudspeaker system performance monitoring via integrated LCD and front panel LED
  • Featues three high-sensitivity transducers, for high output sound which is optimized for precise coverage and low distortion
  • Designed for floor, stacked, or a combo pole cup (insert and threaded) for portable or permanent installation (Eight (8) M10 threade d suspension points)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires