Select Country and Language Canada / French
Changer de pays
EURO-4 | TRIPP LITE

TRIPP LITE | EURO-4 | International Isobar Surge Protector Metal C13 4 Outlet 2M Cord 680 Joules White

  • Réf. fabricant EURO-4
  • PART #381598
Number of Outlets: 4
Type: STAND ALONE PDU
Description

For more than 20 years, America's leading companies have trusted Tripp Lite's Isobar Premium surge and noise suppressors to protect sensitive computer, networking and telecom equipment. With more than 18 million satisfied customers, the Isobar remains the world's #1 selling premium surge suppressor. Loaded with a generous combination of high quality components, near indestructible all-metal case and unique noise filtration system, the isobar offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A B specifications. Isobar's unique protection system combines large torroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference, even noise generated by other pieces of connected equipment. EURO-4 offers 4 outlets arranged in two filter banks to prevent system crashes, reboots and performance problems common as noisy system peripherals are powered off and on. Surge suppression rated at 680 joules offers network-grade protection. Widely spaced IEC320-C13 outlets accommodate up to 2 large transformer plugs without blocking outlets. Detachable IEC-320 C14 inlet connection accepts a variety of detachable cordsets to match country or site-specific wall receptacles. Two-meter C13 to C14 interconnection cable and keyhole mounting tabs included. PLUG/OUTLETS: Input: IEC320 C14 inlet/Output: 4 IEC320 C13 outlets/2m C13 to C14 interconnection cable includedELECTRICAL: 200-240V AC, 50/60 Hz (Use at 120V supported)SUPPRESSION: AC: 300V RMS Clamping/680 joulesFORMAT: Corded all-metal strip with transformer spaced outlets

Caractéristiques
  • Robust surge suppression with sine-wave tracking protects against the heaviest of surge conditions, exceeding IEEE category A&B specifications
  • Multi-component suppression circuits combine torroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference, even noise from other pieces of connected equipment.
  • 4 outlets arranged in two filter banks prevent system crashes, reboots and performa nce problems common as noisy peripherals are powered off and on.
  • Network grade surge suppression rated at 680 joules
  • Widely spaced outlets accommodate up to 2 large transformer plugs without blocking outlets
  • Lighted power switch confirms power on/off tatus
  • 2m C13 to C14 interconnection cable included
  • Keyhole mounting tabs allow permanent installation
  • 200-240 V AC, 50/60 Hz electrical compatibility
Spécifications
  • Premium Surge Suppressor
  • Frequency Compatibility: 50/60 Hz
  • Circuit Breaker (Amp): 9 Amp
  • Nominal Input Voltage Supported: 230 Volt AC
  • Recommended Electrical Service: 230 Volt (220 - 250 Volt)
  • Input Connection Type: IEC-C14 Inlet Connection Accepts a Variety of Detachable Cord Sets to Match Country or Site-Specific Wall Receptacles
  • Input Plug Features: Includes 1 Detachable IEC-320 C13 To C14 Cable
  • Input Cord Length: 2 m (6.5 ft)
  • Voltage Compatibility: 220 - 250 Volt AC
  • Maximum Surge Current: 15000 Amp
  • Switches: Two Position Orange Illuminated On/Off Power Switch
  • AC Suppression Joule Rating: 680 Joule
  • AC Suppression Response Time: NM = 0 ns, CM = <1 ns
  • Protection Modes: Includes Full Normal Mode (H-N) And Common Mode (N-G/H-G) Line Surge Suppression
  • Clamping Voltage: 300 Volt RMS
  • AC Suppression Components Used: Metal Oxide Varistors, Toroidal Balanced Chokes, Ferrite Rod-Core Inductors And VHF Capacitors
  • Isolated Filter Banks: Unique Isolated Filter Bank Design Offers Additional Filtering Between Each Pair of Outlets on the Strip to Prevent Electrical Noise Interference Between Connected Loads. Includes 2 Filter Banks
  • Telephone/DSL Protection: No
  • Cable (Coax) Protection: No
  • Network (Ethernet) Protection: No
  • Unit Dimensions (HxWxD): 3.5 Inch x 7 Inch x 2.5 Inch (8.9 cm x 17.8 cm x 6.4 cm)
  • Material Of Construction: Metal
  • Integrated Keyhole Mounting Tabs: Metal End Caps Are Fitted With Keyhole Mounting Tabs For Wallmount Installation
  • Housing Color: Light Gray
  • Receptacle Color: Black
  • Color (AC Line Cord): Light Gray
  • Outlets Measurement (Center to Center): Distance Between Horizontal Outlets = 53 mm, Distance Between Vertical Outlets = 38.10 mm
  • Keyhole Slot Mounting Measurement (Center to Center): Distance Between Horizontal Tabs = 162.13 mm, Distance Between Vertical Tabs = 58.17 mm
  • Right-Angle Plug: Yes
  • Output Receptacle: (4) C13
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires