Select Country and Language Canada / French
Changer de pays
EV116 | INTERLOGIX

INTERLOGIX | EV116 | Mirror Optic PIR Sensor, 11 Curtains, 50 ft. Range, UL/ULC

  • Réf. fabricant EV116
  • PART #509178
Description

The EV116 series mirror optic PIR sensors use true curtain "barriers" to provide continuous floor-to-ceiling coverage for superior detection and undercrawl protection. The EV116 sensors use patented 5D signal processing technology to evaluate whether the size, speed, shape, and duration of an incoming signal match that generated by a human. This technology automatically adapts its alarm threshold when faced with environmental disturbances for fewer false alarms. These sensors are easy to install and include simple clip-on plastic mirror inserts for three possible coverage patterns.

Caractéristiques
  • 16 m PIR motion sensor
  • Digital signal processing
  • 11 curtains Tri-Brid mirror optic
  • Alarm memory
  • Plug-in electronics
  • SCEC SL1 approved
  • EN50131 grade 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires