Select Country and Language Canada / French
Changer de pays
EVF-1122D/126-FGW | ELECTRO-VOICE

ELECTRO-VOICE | EVF-1122D/126-FGW | Loudspeaker, Single 12", 2-way, 120 x 60 Full-range, Fully-weatherized, White

  • Réf. fabricant EVF-1122D/126-FGW
  • PART #708702
Type: SPEAKER
Description

The EVF-1122D/126-FG is a fully-weatherized, fiberglass-coated, high-power, two-way loudspeaker system that can be used in a variety of applications where high-quality sound reinforcement is required in a compact, lightweight package.
The EVF-1122D/126 -FG utilizes the DH7N, a high-output 3" titanium compression driver, coupled to a Constant Directivity 120 x 60 waveguide. The DVX3121A 12" woofer was developed using FEA optimization for motor, suspension, and electrical design to ensure very low dist ortion, high efficiency, and maximum intelligibility at high SPL. The crossover uses steep, 24-dB-per-octave slopes with equalization for very smooth response in the vocal range, linear off-axis response, and a protection circuit for long-term reliabil ity.

Must be a reseller to purchase this product.

Caractéristiques
  • Fully-weatherized fiberglass finish with gland nut and stainless-steel grille
  • DH7N 3" (76 mm) diaphragm, 1.4" (36 mm) exit pure titanium compression driver
  • DVX3121A 12" (305 mm) LF transducer with fully symmetric drive
  • Advanced fourth-order crossover etwork with HF protection
  • Coverage pattern: 120 x 60 Constant Directivity 12" rotatable waveguide
  • 97 dB sensitivity, 131 dB maximum SPL
  • System rating: 600 W continuous, 2400 W peak
  • Active rating: LF 500 W/HF 75 W continuous (2000 W/300 W peak)
  • (22) threaded suspension point
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires