Select Country and Language Canada / French
Changer de pays
EVF-1122D/126PIW | ELECTRO-VOICE

ELECTRO-VOICE | EVF-1122D/126PIW | Loudspeaker, 120 x 60, Evcoat, Weather Resistant, White

  • Réf. fabricant EVF-1122D/126PIW
  • PART #708700
Type: SPEAKER
Description

The EVF-1122D 600 watt (passive) loudspeaker offers a two-way front-load design featuring the DVX3121A with forced air cooling, Electro-Voice's latest 12" woofer innovation, accompanied by the DH7N high-frequency compression driver mounted on a new, fu lly rotatable 12" x 12" waveguide (available in 60 x 40, 60 x 60, 90 x 40, 90 x 60, 90 x 90, and 120 x 60 patterns). System capable of passive or bi-amp operation. Available in black or white, with a choice of three finishes: EVCoat (interior use), PI (indirect weather exposure), and FG (fiberglass, for direct weather exposure).

Must be a reseller to purchase this product.

Caractéristiques
  • 3-inch DH7N titanium/neodymium HF compression driver
  • Rotatable Constant-directivity waveguide
  • Six available patterns with coverage from 60 to 120
  • 97 dB sensitivity, 131 dB maximum SPL
  • Power handling: 600 W continuous, 2400 W peak
  • 4th-order passive csover with HF protection
  • Trapezoidal 13-ply birch enclosure in three finishes: EVCoat, PI, and fiberglass (FG)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires