Select Country and Language Canada / French
Changer de pays
EVF-1122D/66-PIB | ELECTRO-VOICE

ELECTRO-VOICE | EVF-1122D/66-PIB | Loudspeaker, 60 X 60, EVCoat, PI-weatherized, Black

  • Réf. fabricant EVF-1122D/66-PIB
  • PART #708675
Type: SPEAKER
Description

The EVF-1122D 600 watt (passive) loudspeaker offers a two-way front-load design featuring the DVX3121A with forced air cooling, Electro-Voice's latest 12" woofer innovation, accompanied by the DH7N high-frequency compression driver mounted on a new, fu lly rotatable 12" x 12" waveguide (available in 60 x 40, 60 x 60, 90 x 40, 90 x 60, 90 x 90, and 120 x 60 patterns). System capable of passive or bi-amp operation. Available in black or white, with a choice of three finishes: EVCoat (interior use), PI (indirect weather exposure), and FG (fiberglass, for direct weather exposure).

Must be a reseller to purchase this product.

Caractéristiques
  • DH7N 3" (76 mm) diaphragm, 1.4" (36 mm) exit pure titanium compression driver
  • DVX3121A 12" (305 mm) LF transducer with fully symmetric drive
  • Advanced fourth-order crossover network with HF protection
  • Coverage pattern: 60 x 60 Constant Directivity 12" otatable waveguide
  • 97 dB sensitivity, 131 dB maximum SPL
  • System rating: 600 W continuous, 2400 W peak
  • Active rating: LF 500 W/HF 75 W continuous (2000 W/300 W peak)
  • (22) M10 threaded suspension points
  • PI version available with gland nut and stainlesteel grille
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires