Select Country and Language Canada / French
Changer de pays
EVF-1122S/126-WHT | ELECTRO-VOICE

ELECTRO-VOICE | EVF-1122S/126-WHT | Loudspeaker, 12 in., 2-way, Full-range, 120 X 60, EVCoat, White

  • Réf. fabricant EVF-1122S/126-WHT
  • PART #708734
Type: SPEAKER
Description

Every EVF trapezoidal enclosure is constructed out of weather-resistant birch, and coated with EVCoat for maximum protection from the elements. EVF's unique acoustic and rigging designs allow for vertical and horizontal clusters to be built using any c ombination of loudspeakers from both the entire EVF & EVH Series. With an assortment of full-range, low-frequency, and subwoofer loudspeakers, the EVF Series provides the tools to maximize the flexibility of system design, no matter what the applicatio n and budget. EVF's innovative input panels provide the choice of Phoenix-type connectors (included in all standard models), or allow the easy addition of a dual NL4-type connector cover plate or gland nut cover plate (for weatherizing applications). A n externally accessible jumper also selects passive or active operation, and an available 70.7/100V transformer kit simply mounts to the input panel for use in distributed systems. All features provide the flexibility to manage more venues with less eq uipment, while quickly and precisely addressing customer requirements.

Must be a reseller to purchase this product.

Caractéristiques
  • 2-inch ND2B titanium HF compression driver
  • Rotatable Constant-directivity waveguide
  • Six available patterns with coverage from 60 to 120
  • 98 dB sensitivity, 131 dB maximum SPL
  • Power handling: 500 W continuous, 2000 W peak
  • 4th-order passive crossover w HF protection
  • Trapezoidal 13-ply birch enclosure in three finishes: EVCoat, PI, and fiberglass (FG)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires