Select Country and Language Canada / French
Changer de pays
EVF-1122S/64-PIB | ELECTRO-VOICE

ELECTRO-VOICE | EVF-1122S/64-PIB | Loudspeaker, 60 X 40, EVCoat, PI-weatherized, Black

  • Réf. fabricant EVF-1122S/64-PIB
  • PART #708705
Type: SPEAKER
Description

The EVF-1122S 500 watt (passive) loudspeaker offers a two-way front-load design featuring the SMX2121 with Fully Symmetric Drive, Electro-Voice's latest 12" woofer innovation, accompanied by the new ND2B high-frequency compression driver mounted on a n ew, fully rotatable 12" x 12" waveguide (available in 60 x 40, 60 x 60, 90 x 40, 90 x 60, 90 x 90, and 120 x 60 patterns). System capable of passive or bi-amp operation. Available in black or white, with a choice of three finishes: EVCoat (interior use ), PI (indirect weather exposure), and FG (fiberglass, for direct weather exposure).

Must be a reseller to purchase this product.

Caractéristiques
  • Coverage Pattern: 60 x 40 Constant Directivity 12-inch Rotatable Waveguide
  • Passive System: 98 dB Sensitivity, 131 dB Maximum SPL
  • System Rating: 500 W Continuous, (2000 W Peak)
  • PI and FG Version are Standard with Gland Nut and Stainless Steel Grille
  • E4-24 type B certification 1438/CPR/0283 (Only available in select regions)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires