Select Country and Language Canada / French
Changer de pays
EVF-1151S-WHT | ELECTRO-VOICE

ELECTRO-VOICE | EVF-1151S-WHT | Single 15IN, 400 W LF System, Passive/BI-AMP, EVCOAT, White

  • Réf. fabricant EVF-1151S-WHT
  • PART #708823
Type: SPEAKER
Description

The EVF-1151S is a high power, front-loaded bass element that can be used in a variety of applications where high quality sound reinforcement is required in a lightweight package.
The EVF-1151S utilizes the EVS15SB 15" woofer used FEA optimization for motor, suspension, and electrical design for very low distortion and maximum intelligibility at high SPL levels.
The EVF-1151S features make it a professional loudspeaker for any fixed install application. The trapezoidal enclosure is constructed out o f weather resistant birch, and coated with EVCoatTM for maximum protection from the elements. The unique acoustic and rigging design allows for vertical and horizontal clusters to be built using any combination of loudspeakers from the entire EVF & EVH Series, with an assortment of Full-Range, Low Frequency and Subwoofer loudspeakers, it gives you the tools to maximize flexibility of system design, no matter what the application and budget. The innovative input panel provides choice of phoenix style connector (included in all standard models) or the ability to add; a dual NL4 type connector cover plate or gland nut cover plate (for weatherizing applications).
An available 70.7/100 Volt transformer kit simply mounts to the input panel for use in d istributed systems. All these features give you the flexibility to do a large range of venues with fewer items in inventory and quickly support your customer's requirements.

Must be a reseller to purchase this product.

Caractéristiques
  • EVS15SB 15" (381mm) LF Transducer
  • 103 dB Sensitivity, 135 dB Maximum SPL
  • System Rating: 400W Continuous, (1600W Peak)
  • (22) M10 Threaded Suspension Points
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires